Beli pressure pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp129.900

    monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  3. ASHCROFT Pressure Gauge 0 to 1000psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.599.900

    ASHCROFT Pressure Gauge 0 to 1000psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 1000
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  4. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  5. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  6. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  7. Brannan G 3/8 Analogue Pressure Gauge
    Mulai

    Rp3.999.900

    Brannan G 3/8 Analogue Pressure Gauge
    Deskripsi:
    Bourdon tube pressure gauges for use on sealed (pumped) systemsPhosphor Bronze Element and Brass MovementDual scale bar & psiSteel Case with Acrylic WindowLoose red pointer which can be set at normal operating pressureComplete with safety blow out disc.3/8 in BSP Bottom Entry connectionTo BS EN837 -1:1998Calibrated versions available where stated
    atribut:
    • Case Material: Steel
    • Connection size: G 3/8
    • Display Type: Analogue
    • Gauge Outside Diameter (mm): 100
    • Mounting Type: Bottom Entry
  8. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  9. TESTO Straight Pitot Tube
    Mulai

    Rp11.999.900

    TESTO Straight Pitot Tube
    Deskripsi:
    To measure flow velocities in ventilation ducts or process air, you can upgrade your measuring instrument by adding a Pitot tube. Pitot tubes provide the optimum conditions, especially for higher flow velocities and dust-laden air.This Pitot tube is 1000 mm long and features integrated temperature measurement.
    atribut:
    • Pitot tube factor: 0.67
    • Immersion depth: 150 mm
    • Measurement Range (m/s): +1 to +30
  10. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  11. KODIAK Compressed Gas & Air Pressure Gauge
    Mulai

    Rp1.199.900

    KODIAK Compressed Gas & Air Pressure Gauge
    Deskripsi:
    These digital pressure gauges have an LCD display that provides clear and highly accurate pressure readings. They are commonly used on pneumatic regulators, filters, compressors, or with various applications where brass is acceptable for air or other gases.
    atribut:
    • UNSPSC: 23151820
    • Accuracy: ±1.00%
    • Accuracy Grade: Grade 1A
    • Accuracy Grade Gauge Type: Industrial
    • Adjustable Set Points: No
    • Application: Filtration Monitoring; Hydraulics; Pneumatics
    • Auto-Shutoff: Yes
    • Auto-shut Off Time (minute): 5
    • Backlit Screen: No
    • Battery Type (V): 3 Lithium Battery
    • Blowout Safety Back: No
    • Brand: KODIAK
    • Case Color: Black
    • Case Depth (inch): 1
    • Case Diameter (inch): 1.75
    • Case Shape: Round
    • Display Range (bar): 0 to 10
    • Display Range (psi): 0 to 145
    • Display Resolution (psi): 0.1
    • Display Screen Height (inch): 0.625
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.25
    • Display Units: bar; kg/sq cm; Mpa; psi
    • Gauge Case Material: ABS Thermoplastic
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: Yes
    • Includes Rubber Boot: No
    • Languages: English
    • Low battery indicator: No
    • Mounting Type: Back-Mount
    • Nominal Dial Size (inch): 1-3/4
    • Non-Sparking: Yes
    • Number of Digits: 4
    • Panel Mountable: Yes
    • Peak Hold: No
    • Power Source: Battery
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Pressure Range Type: Pressure
    • Primary Range: 0 to 145
    • Primary Units: psi
    • Process Connection Gender: Male
    • Process Connection Location: Center Back
    • Process Connection Type: NPT
    • Sensor Type: Diaphragm
    • Series: KCDG15
    • Socket Material: Brass
    • Standards: RoHS
    • Weather Proof: No
    • Wetted Parts Material: Brass
  12. monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • The Outer Diameter (Ø mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Dimension D (mm): 49.5
    • Dimension B (mm): 28.5
    • The connecting portion screw: G1 / 4
    • Accuracy (%): 2.5
    • Case Shape: Vertical collarless
    • Dimensions a (mm): 60.5
    • Dimensions c (mm): 11
    • Dimensions e (mm): 13
    • Measurement Fluid: Pneumatic, hydraulic, other
  13. Insize Calibration Scale
    Mulai

    Rp22.999.900

    Insize Calibration Scale
    atribut:
    • Specifications: 300 mm/11.81 in
  14. Milton Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp3.899.900

    Milton Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Brass
    • Features: Built in Deflator Valve
    • Gauge Type: Analog
    • Includes: Built-In Deflator Button; Rubber Boot Around Gauge
    • Manufacturer Part Number: 956
    • Material: Brass
    • Maximum Operating Air Pressure (psi): 160
    • Minimum Operating Air Pressure (psi): 10
    • Overall Length: 18-1/4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  15. monotaro Small Pressure Gauge (R / Vertical)
    Mulai

    Rp66.900

    monotaro Small Pressure Gauge (R / Vertical)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 40
    • The connecting portion screw: R1 / 8
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Case Shape: Vertical collarless
    • Thickness (mm): 24.5
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
  16. SNDWAY Air Pressure Digital (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.099.900

    SNDWAY Air Pressure Digital (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
  17. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  18. TRUSCO Tool Wagon
    Mulai

    Rp3.499.900

    TRUSCO Tool Wagon
    Deskripsi:
    -With a top board mat.
  19. Matsuba Instrument Low Pressure Gauge
    Mulai

    Rp1.399.900

    Matsuba Instrument Low Pressure Gauge
    Deskripsi:
    It is possible to measure minute and low atmospheric pressure that cannot be measured with the Bourdon tube type, with an accuracy within F.S2.5%.Material :Connection thread part/BrassConnection pipe part/CopperPressure receiving part/Brass foilParts joined/Solder
    atribut:
    • Outer Diameter (φmm): 75
    • Case Shape: A frame (no vertical brim)
    • Kinds: Low pressure gauge
    • Accuracy: ±1%FS
    • Connection Screw: G3/8
    • Minimum Scale (kPa): 1
    • M Code: 33032973
    • Pressure Range (kPa): 50
Daftar Harga pressure pressure gauge Terbaru October 2026
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)Rp129.900
ASHCROFT Pressure Gauge 0 to 1000psi (Manometer/ Alat Ukur Tekanan)Rp1.599.900
TECHCROFT Pressure Gauge GSS63Rp929.900
monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Rp169.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
Brannan G 3/8 Analogue Pressure GaugeRp3.999.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
TESTO Straight Pitot TubeRp11.999.900
Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Rp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)